Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
4 Way Open Frame Cable Reel - Red - 50m - S50M13ACRX1
By Status
Order Code:
ZT3603008S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/4-way-open-frame-cable-reel-red-50m-s50m13acrx1/p/ZT3603008S
Add to quotation
View all Extension Cable Reels
Description
4 socket extension reel
Built in thermal cut out
Maximum load 3120W
Fitted 13A plug
See full description
Specifications
Specifications for 4 Way Open Frame Cable Reel - Red - 50m - S50M13ACRX1
Length
50m
Number of Sockets
4
Type
Open Frame Cable Reel
Product Type
Extension Reel
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome