415V Rubber Extension Lead 10mx4mm with 32A 5Core Plug and Coupler

415V Rubber Extension Lead 10mx4mm with 32A 5Core Plug and Coupler

Order Code: ZT3673427SCopy

£169.99 Inc VAT (20%)


Description

415V Rubber Extension Lead 10m:
415V Rubber Extension Lead 10m Cable is a robust and versatile power extension cable designed to provide reliable and safe power distribution. With a focus on durability and customization. This extension equipped with transparent heat shrink tubing for personalized labeling, making it ideal for various industrial and commercial applications.

5Core Black Rubber Extension Cable Length:
The extension cable comes with a generous length of 10 meters. This length offers significant flexibility in positioning devices and equipment. Allowing them to placed at a convenient distance from the power source. Whether in a workshop, event setup, or construction site, the 10-meter length ensures that power sources can strategically placed without the restriction of proximity to existing outlets.

Max Power Capacity of 5Core Rubber Extension:
This 415V Rubber Extension Lead 10m cable designed to handle a maximum power capacity of 32amp per phase. This high power handling capability ensures that energy-hungry devices and equipment can safely connected without the risk of overloading the cable. It’s particularly suitable for environments where multiple high-power devices need to connected simultaneously.

See full description
Specifications for 415V Rubber Extension Lead 10mx4mm with 32A 5Core Plug and Coupler
  • Material
    Rubber
  • Cable Length
    10m
  • Voltage
    415V
  • Colour
    Black
  • Product Type
    Extension Leads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome