1. Electrical & Lighting/
  2. Electrical/
  3. Wires & Cables/
  4. Extension Cords & Power Strips/
  5. Extension Cable Reels
Cables for Site Use
0
1

Cables for Site Use


2 Variants From
£24.99

Inc VAT (20%)

See 2 Product Variants
£24.99

Description

Waterproof spring loaded socket caps. 1.5mm2 core cables rated to 16A over six hours. 2.5mm2 core cables rated to 32A over six hours except. Plugs and sockets conform to BS 4343 : 1968.

Features and Benefits
• Socket type: 3-pin (2P+E)
• 1.5mm2 core cable
• Sockets fitted with fully waterproof spring loaded caps

See full description

Feature Attributes

Overall Diameter:

1.5 mm

Standards Met:

BS4343:1968

Number of Sockets:

1

Ingress Protection Rating (IP Rating):

IP44

Cable Length:

14 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome