Marker Cable No.5 Chevron Reel 1000 2-5mm Green

Marker Cable No.5 Chevron Reel 1000 2-5mm Green

Order Code: ZT4980809S

£1.19each Inc VAT (20%)
£1,190.00 minimum order value

Minimum order quantity: 1000.

Description

HellermanTyton MARKER CABLE NO.5 CHEVRON REEL 1000 2-5MM GREEN Wire & Cable Markers 515-02655

Specifications for Marker Cable No.5 Chevron Reel 1000 2-5mm Green
  • Length
    3.5mm
  • Cable Diameter
    2 - 5mm
  • Colour
    Green
  • Material
    Plastic
  • Model
    Roller shape
  • Imprint
    Numbers
  • Mounting Method
    Suspend
  • Width
    4.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome