Extension Lead 240V 6-Gang 13A White Surge Protected 2m MSTSRG6210
0
1
2

Extension Lead 240V 6-Gang 13A White Surge Protected 2m MSTSRG6210

Order Code: ZT1289139PCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Currently unavailable

Description

Masterplug Surge Protected Extension Leads are designed to protect your electrical appliances from power surges and spikes. This extension lead also has safety shuttered sockets and allows you to plug in multiple electrical devices in the home as well as in the office. Available with either 4- or 6-sockets, both have a 2m lead and & pound1,000 connected equipment warranty. 1 x Masterplug Surge Protected Extension Lead 240V 6-Gang 13A White 2m

See full description
Specifications for Extension Lead 240V 6-Gang 13A White Surge Protected 2m MSTSRG6210
  • Number of Sockets
    6
  • Cable Length
    2m
  • Voltage
    240V
  • Product Type
    Extension Leads
  • Colour
    White
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome