Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
1-Gang Blank Plate Brushed Steel - NBS94
By Luceco
Order Code:
ZT5004638S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/1-gang-blank-plate-brushed-steel-nbs94/p/ZT5004638S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco 1-GANG BLANK PLATE BRUSHED STEEL Nexus Range NBS94
Tags:
#BulkDiscount
Specifications
Specifications for 1-Gang Blank Plate Brushed Steel - NBS94
Colour
Silver
Material
Stainless Steel
Metal
Type of Fastening
Screw mounting
Applications
Blank plate
Imprint/Indication
Without imprint