2-Gang 45A Cooker Control Unit with LED Brushed Steel/black

2-Gang 45A Cooker Control Unit with LED Brushed Steel/black

Order Code: ZT5040317S

£89.99 Inc VAT (20%)


Description

Luceco 2-GANG 45A COOKER CONTROL UNIT WITH LED BRUSHED STEEL/BLACK Nexus Range NBS70B

Specifications for 2-Gang 45A Cooker Control Unit with LED Brushed Steel/black
  • Mounting Method
    Flush mounted
  • Overall Height
    146.5mm
  • Overall Width
    86mm
  • Material
    Metal
  • Overall Depth
    31.8mm
  • Type of Fastening
    Mounting with screw
  • Method of Operation
    Rocker
  • Number of Outlets
    1
  • Type of Socket Outlet
    Protective contact (type F)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome