Control Switch 1 Gang DP Neon 20A Satin Chrome White Insert

Control Switch 1 Gang DP Neon 20A Satin Chrome White Insert

Order Code: ZT5102564S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Electrium CONTROL SWITCH 1 GANG DP NEON 20A SATIN CHROME WHITE INSERT Raised Decorative (MT) 4011/3SC

Specifications for Control Switch 1 Gang DP Neon 20A Satin Chrome White Insert
  • Type of Fastening
    Screw mounting
  • Material
    Metal
  • Number of Gangs
    1
  • Overall Height
    86mm
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Flush mounted
  • Overall Width
    86mm
  • Method of Operation
    Rocker
  • Assembly
    Control element
  • Connection Type
    Screwed terminal
  • Colour
    Silver
  • Finish
    Matt
  • Wiring System
    2-pole switch
  • Function Lighting
    Illuminated (on)
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome