Control Switch 1 Gang DP Neon 20A Stainless Steel White Insert

Control Switch 1 Gang DP Neon 20A Stainless Steel White Insert

Order Code: ZT4984441S

£27.99 Inc VAT (20%)


Description

Electrium CNTRL SWTCH 1 GANG DP NEON 20A STNLSS STL WHI INSRT Raised Decorative (MT) 4011/3SS

Specifications for Control Switch 1 Gang DP Neon 20A Stainless Steel White Insert
  • Mounting Method
    Flush mounted
  • Connection Type
    Screwed terminal
  • Finish
    Matt
  • Overall Height
    86mm
  • Method of Operation
    Rocker
  • Wiring System
    2-pole switch
  • Material
    Stainless Steel
    Metal
  • Colour
    Silver
  • Number of Gangs
    1
  • Minimum Depth of Back Box
    25mm
  • Assembly
    Control element
  • Type of Fastening
    Screw mounting
  • Overall Width
    86mm
  • IP Rating
    IP2X
  • Function Lighting
    Illuminated (on)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome