Control Switch Interior 1 Gang DP Neon 45A Satin Chrome

Control Switch Interior 1 Gang DP Neon 45A Satin Chrome

Order Code: ZT4977902S

£36.99 Inc VAT (20%)


Description

Electrium CONTROL SWITCH INTERIOR 1 GANG DP NEON 45A SATIN CHROME Screwless/Screwed Decorative (P1) 1512/13SC

Specifications for Control Switch Interior 1 Gang DP Neon 45A Satin Chrome
  • Finish
    Matt
  • Material
    Metal
  • Method of Operation
    Rocker
  • Wiring System
    2-pole switch
  • Colour
    Aluminium
  • Mounting Method
    Flush mounted
  • Minimum Depth of Back Box
    47mm
  • Assembly
    Control element
  • Number of Gangs
    1
  • Type of Fastening
    Screw mounting
  • Connection Type
    Screwed terminal
  • Function Lighting
    Illuminated (on)
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome