Cooker Control Unit DP 13A Switched Socket 45A White

Cooker Control Unit DP 13A Switched Socket 45A White

Order Code: ZT5106256S

£34.99 Inc VAT (20%)


Description

GET COOKER CONTROL UNIT DP 13A SWITCHED SOCKET 45A WHITE Exclusive White Moulded (8F) G45ACCU

Specifications for Cooker Control Unit DP 13A Switched Socket 45A White
  • Frequency
    50 - 50Hz
  • Overall Width
    146mm
  • Overall Depth
    36mm
  • Overall Height
    86mm
  • Nominal Current
    45A
  • Number of Phases
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome