Flex Outlet Side Entry 25A

Flex Outlet Side Entry 25A

Order Code: ZT5098096S

£9.99 Inc VAT (20%)


Description

GET FLEX OUTLET SIDE ENTRY 25A Exclusive White Moulded (8F) GSFOPLATE

Specifications for Flex Outlet Side Entry 25A
  • Overall Width
    86mm
  • Overall Height
    86mm
  • Overall Depth
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome