Grid Switch DP Module Moulded 20A White Marked Hob - VG3460HB

Grid Switch DP Module Moulded 20A White Marked Hob - VG3460HB

Order Code: ZT4976960SCopy

£5.69 Inc VAT (20%)


Description

Electrium GRID SWITCH DP MODULE MOULDED 20A WHITE MARKED HOB Grid Modules VG3460HB

Specifications for Grid Switch DP Module Moulded 20A White Marked Hob - VG3460HB
  • Recess Depth
    20.5mm
  • Overall Height
    55.5mm
  • Overall Depth
    31mm
  • Minimum Depth of Back Box
    25mm
  • Overall Width
    25mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome