Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang 1 Way Coaxial Isolatorated Bronze White Insert
By Electrium
Order Code:
ZT4976601S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-1-way-coaxial-isolatorated-bronze-white-insert/p/ZT4976601S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium SOCKET 1 GANG 1 WAY COAXIAL ISOLATED BRONZE WHITE INSERT Raised Decorative (MT) 8267/BZ
Specifications
Specifications for Socket 1 Gang 1 Way Coaxial Isolatorated Bronze White Insert
Mounting Method
Surface mounted
Number of Outlets
1
Finish
Matt
Type of Fastening
Mounting with screw
Material
Metal
Colour
Bronze
Surface Protection
Lacquered
Model
Loop-through socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome