Socket 1 Gang Round Pin Unswitched Moulded 2A White

Socket 1 Gang Round Pin Unswitched Moulded 2A White

Order Code: ZT4976587SCopy

£14.39 Inc VAT (20%)


Description

GET SOCKET 1 GANG ROUND PIN UNSWITCHED MOULDED 2A WHITE Ultimate Slimline White Moulded (8A) GU3070

Specifications for Socket 1 Gang Round Pin Unswitched Moulded 2A White
  • Overall Depth
    19mm
  • Overall Height
    88mm
  • Overall Width
    88mm
  • Frequency
    50 - 50Hz
  • Nominal Current
    2A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome