Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch DP Neon Large Plate 45A
By Luceco
Order Code:
ZT4984226S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.79
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-dp-neon-large-plate-45a/p/ZT4984226S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH DP NEON LARGE PLATE 45A Nexus Range 872
Tags:
#BulkDiscount
Specifications
Specifications for Switch DP Neon Large Plate 45A
Method of Operation
Rocker
Mounting Method
Flush mounted
Wiring System
2-pole switch
Colour
White