0.75mm White 5-Core 50M PVC Har H05VV-F

0.75mm White 5-Core 50M PVC Har H05VV-F

Order Code: ZT4980958SCopy

£2.29each Inc VAT (20%)
£2,290.00 minimum order value
£2.498% off

Minimum order quantity: 1000.

Description

Commodity Cables 0.75MM WHITE 5-CORE 50M PVC HAR H05VV-F 3185Y (Group E) 3185Y-0.75-WHI50 CABLE-RX

Specifications for 0.75mm White 5-Core 50M PVC Har H05VV-F
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Sheath Colour
    White
  • Conductor Category
    Class 1 = solid
  • Number of Wires
    5
  • Core Insulation Material
    Polyvinyl chloride (PVC)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome