Floodlight LED Pfm Symmetric 3000K 10W 1100LM Black 100 Degree x 10

Floodlight LED Pfm Symmetric 3000K 10W 1100LM Black 100 Degree x 10

Order Code: ZT5081643S

£69.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT LED PFM SYMMETRIC 3000K 10W 1100LM BLK 100DEGX10 Floodlights 4058075460836

Specifications for Floodlight LED Pfm Symmetric 3000K 10W 1100LM Black 100 Degree x 10
  • Width
    131mm
  • Length
    1000mm
  • Ingress Protection Rating (IP Rating)
    G38
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    Normally open contact
  • Light Diffuser Type
    Black
  • Surface Protection
    P21/5W
  • Luminous Flux
    1100 - 1100 lm
  • IK Rating
    Surface box
  • Light Source Type
    Digital-sat
  • Power Factor
    0.9
  • Voltage
    277V
  • Beam Angle
    Thin-film
  • Light Distribution
    GU5.3
  • Voltage Type
    Gilt
  • Reflector
    Direct
  • Number of Poles
    3
  • Cover Material
    45
  • Maximum System Power
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome