Floodlight Ledvance LED 6500K 865 IP65 20W 2000LM White

Floodlight Ledvance LED 6500K 865 IP65 20W 2000LM White

Order Code: ZT5077442S

£41.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT LEDVANCE LED 6500K 865 IP65 20W 2000LM WHITE Floodlights 4058075421073

Specifications for Floodlight Ledvance LED 6500K 865 IP65 20W 2000LM White
  • Housing Material
    Aluminium
  • Length
    144mm
  • Colour Temperature
    6500 - 6500 K
  • Width
    156mm
  • Power Factor
    0.9
  • Nominal Current
    98 - 98mA
  • Number of Poles
    3
  • Reflector
    Matt
  • IK Rating
    IK07
  • Maximum System Power
    20W
  • Type of Cabling
    Ending
  • Light Outlet
    Direct
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Light Source Type
    LED non-replaceable
  • Voltage
    100 - 277V
  • Light Diffuser Type
    Reflector
  • Housing Colour
    White
  • Light Distribution
    Symmetric
  • Surface Protection
    Powder coated
  • Connection Type
    Screwless terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome