Performance 50W 4750LM 840 LED Floodlight + PIR Sensor Black

Performance 50W 4750LM 840 LED Floodlight + PIR Sensor Black

Order Code: ZT5077325S

£129.99 Inc VAT (20%)


Description

Ledvance PERFORMANCE 50W 4750LM 840 LED FLOODLIGHT + PIR SENSOR BLACK Floodlights 4058075461031

Specifications for Performance 50W 4750LM 840 LED Floodlight + PIR Sensor Black
  • Length
    225mm
  • Width
    219mm
  • Housing Material
    Aluminium
  • Colour Temperature
    4000 - 4000 K
  • Voltage
    100 - 277V
  • Control Gear
    Electronic ballast
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    Black
  • Colour of Light
    White
  • Type of Cabling
    Ending
  • Maximum System Power
    50W
  • Voltage Type
    AC
  • Nominal Current
    248 - 248mA
  • Light Diffuser Type
    Reflector
  • Surface Protection
    Powder coated
  • Connection Type
    Screwless terminal
  • IK Rating
    IK07
  • Number of Poles
    3
  • Reflector
    Matt
  • Light Outlet
    Direct
  • Power Factor
    0.9
  • Light Distribution
    Symmetric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome