Box 2 Gang Adjust Lug Flush 16mm Galvanised Steel 7 x Oval 6 x 13mm

Box 2 Gang Adjust Lug Flush 16mm Galvanised Steel 7 x Oval 6 x 13mm

Order Code: ZT5094994S

£3.59 Inc VAT (20%)
£3.9910% off
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.347%


Description

Electrium BOX 2 GANG ADJUST LUG FLUSH 16MM GALV STL 7 X OVAL 6 X 13MM Flush Steel Boxes SB633

Specifications for Box 2 Gang Adjust Lug Flush 16mm Galvanised Steel 7 x Oval 6 x 13mm
  • Depth
    16 - 16mm
  • Model
    Link chain
  • Colour
    Hexagon
  • Width
    129mm
  • Internal Depth
    16mm
  • Shape
    PG12
  • Material
    Green/yellow
  • Length
    68.3mm
  • IP Rating
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome