Box Flush 1Gang C/W Adjustable Lugs and Knockouts 25mm Steel

Box Flush 1Gang C/W Adjustable Lugs and Knockouts 25mm Steel

Order Code: ZT5094984S

£4.19 Inc VAT (20%)
£4.598.5% off
QuantityPriceDiscount
1 - 9£4.190%
10 +£3.946%


Description

Electrium BOX FLUSH 1GANG C/W ADJUSTABLE LUGS & KNOCKOUTS 25MM STEEL Flush Steel Boxes SB655

Specifications for Box Flush 1Gang C/W Adjustable Lugs and Knockouts 25mm Steel
  • Length
    70mm
  • Width
    70mm
  • Internal Depth
    25mm
  • Depth
    25 - 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome