Box Flush 1Gang C/W Adjustable Lugs and Knockouts 35mm Steel

Box Flush 1Gang C/W Adjustable Lugs and Knockouts 35mm Steel

Order Code: ZT5094857S

£5.29 Inc VAT (20%)
£5.595% off


Description

Electrium BOX FLUSH 1GANG C/W ADJUSTABLE LUGS & KNOCKOUTS 35MM STEEL Flush Steel Boxes SB615

Specifications for Box Flush 1Gang C/W Adjustable Lugs and Knockouts 35mm Steel
  • Depth
    35 - 35mm
  • Width
    68.3mm
  • Length
    68.3mm
  • Internal Depth
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome