Box Flush 2Gang C/W Adjustable Lugs and Knockouts 25mm Steel

Box Flush 2Gang C/W Adjustable Lugs and Knockouts 25mm Steel

Order Code: ZT5094940S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.636%


Description

Electrium BOX FLUSH 2GANG C/W ADJUSTABLE LUGS & KNOCKOUTS 25MM STEEL Flush Steel Boxes SB665

Specifications for Box Flush 2Gang C/W Adjustable Lugs and Knockouts 25mm Steel
  • Internal Depth
    25mm
  • Width
    129mm
  • Depth
    25 - 25mm
  • Length
    68.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome