Box Flush 2Gang C/W Adjustable Lugs and Knockouts 35mm Steel

Box Flush 2Gang C/W Adjustable Lugs and Knockouts 35mm Steel

Order Code: ZT5094956S

£6.99 Inc VAT (20%)


Description

Electrium BOX FLUSH 2GANG C/W ADJUSTABLE LUGS & KNOCKOUTS 35MM STEEL Flush Steel Boxes SB625

Specifications for Box Flush 2Gang C/W Adjustable Lugs and Knockouts 35mm Steel
  • Depth
    35 - 35mm
  • Internal Depth
    35mm
  • Width
    129mm
  • Length
    68.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome