Box Flush 2Gang C/W Adjustable Lugs and Knockouts 47mm Steel

Box Flush 2Gang C/W Adjustable Lugs and Knockouts 47mm Steel

Order Code: ZT5096705S

£12.99 Inc VAT (20%)


Description

Electrium BOX FLUSH 2GANG C/W ADJUSTABLE LUGS & KNOCKOUTS 47MM STEEL Flush Steel Boxes SB628

Specifications for Box Flush 2Gang C/W Adjustable Lugs and Knockouts 47mm Steel
  • Width
    129mm
  • Length
    68.3mm
  • Internal Depth
    47mm
  • Depth
    47 - 47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome