Box Flush for VolEx Lounge Plate 35mm Steel

Box Flush for VolEx Lounge Plate 35mm Steel

Order Code: ZT5004196S

£15.29 Inc VAT (20%)
£15.994% off


Description

Electrium BOX FLUSH FOR VOLEX LOUNGE PLATE 35MM STEEL Flush Steel Boxes SB695

Specifications for Box Flush for VolEx Lounge Plate 35mm Steel
  • Depth
    35 - 35mm
  • Width
    253mm
  • Internal Depth
    35mm
  • Length
    194mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome