Box Flush Installation for VolEx Lounge 56mm Galvanised Steel 10 x 2

Order Code: ZT5004256S

£19.99 Inc VAT (20%)


Description

Electrium BOX FLUSH INSTALLATION FOR VOLEX LOUNGE 56MM GALV STL 10 X 2 Flush Steel Boxes SB1590

Specifications for Box Flush Installation for VolEx Lounge 56mm Galvanised Steel 10 x 2
  • Internal Depth
    56mm
  • Model
    Link chain
  • Length
    194mm
  • Colour
    Hexagon
  • Shape
    PG12
  • Material
    Green/yellow
  • Width
    253mm
  • Depth
    56 - 56mm
  • IP Rating
    E10