Desk Control Fixed Rear Panel 1000 x 600 x 480mm

Desk Control Fixed Rear Panel 1000 x 600 x 480mm

Order Code: ZT4977933S

£1,299.99 Inc VAT (20%)
£1,399.997% off


Description

Schneider Electric DESK CONTROL FIXED REAR PANEL 1000X600X480MM Floor (Steel & Stainless Steel Enclosures) NSYSD6

Specifications for Desk Control Fixed Rear Panel 1000 x 600 x 480mm
  • Width
    600mm
  • Material
    Steel
  • Surface Finish
    Powder coated
  • Height
    1000mm
  • Colour
    Grey
  • Depth
    466mm
  • Number of Doors
    1
  • RAL Number
    7035
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome