Door Glazed Single 1800 x 600mm

Door Glazed Single 1800 x 600mm

Order Code: ZT5018751S

£699.99 Inc VAT (20%)


Description

Schneider Electric DOOR GLAZED SINGLE 1800X600MM Floor (Steel & Stainless Steel Enclosures) NSYSFD186T

Specifications for Door Glazed Single 1800 x 600mm
  • Surface Finish
    Powder coated
  • Colour
    Grey
  • Material
    Steel
  • Width
    600mm
  • Depth
    26mm
  • Height
    1800mm
  • Model
    Compartment door
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome