Door Plain Single 1800 x 600 x 1.5mm

Door Plain Single 1800 x 600 x 1.5mm

Order Code: ZT4981168S

£299.99 Inc VAT (20%)


Description

Schneider Electric DOOR PLAIN SINGLE 1800X600X1.5MM Floor (Steel & Stainless Steel Enclosures) NSYSFD186

Specifications for Door Plain Single 1800 x 600 x 1.5mm
  • Depth
    26mm
  • Model
    Compartment door
  • Height
    1800mm
  • Width
    600mm
  • Colour
    Grey
  • Surface Finish
    Powder coated
  • Material
    Steel
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome