Enclosure 18500 Series 2000 x 800 x 600mm Steel

Enclosure 18500 Series 2000 x 800 x 600mm Steel

Order Code: ZT5112350S

£1,249.99 Inc VAT (20%)
£1,299.993.5% off


Description

Schneider Electric ENCLOSURE 18500 SERIES 2000X800X600MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM20860

Specifications for Enclosure 18500 Series 2000 x 800 x 600mm Steel
  • Number of Locks
    1
  • Height
    2000mm
  • RAL Number
    7035
  • Surface Finish
    Powder coated
  • Width
    800mm
  • Material
    Steel
  • Number of Doors
    1
  • Colour
    Grey
  • Depth
    600mm
  • IK Rating
    IK10
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome