Enclosure 18500 Series Chassis 1800 x 1200 x 500mm Steel

Enclosure 18500 Series Chassis 1800 x 1200 x 500mm Steel

Order Code: ZT4977281S

£1,699.99 Inc VAT (20%)
£1,799.995.5% off


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1800X1200X500MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM1812502DP

Specifications for Enclosure 18500 Series Chassis 1800 x 1200 x 500mm Steel
  • Depth
    500mm
  • Colour
    Grey
  • Surface Finish
    Powder coated
  • Material
    Steel
  • RAL Number
    7035
  • Number of Locks
    1
  • Number of Doors
    1
  • Width
    1200mm
  • Height
    1800mm
  • IK Rating
    IK10
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome