Enclosure 18500 Series Chassis 1800 x 800 x 500mm Steel

Enclosure 18500 Series Chassis 1800 x 800 x 500mm Steel

Order Code: ZT4977339S

£1,099.99 Inc VAT (20%)
£1,199.998% off


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1800X800X500MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM18850P

Specifications for Enclosure 18500 Series Chassis 1800 x 800 x 500mm Steel
  • Height
    1800mm
  • Width
    800mm
  • Surface Finish
    Powder coated
  • Number of Doors
    1
  • RAL Number
    7035
  • Material
    Steel
  • Number of Locks
    1
  • Depth
    500mm
  • Colour
    Grey
  • IP Rating
    IP55
  • IK Rating
    IK10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome