Enclosure Plain Plate 1800 x 600 x 600mm Steel

Enclosure Plain Plate 1800 x 600 x 600mm Steel

Order Code: ZT5098775S

£999.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE PLAIN PLATE 1800X600X600MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSF18660P

Specifications for Enclosure Plain Plate 1800 x 600 x 600mm Steel
  • Surface Finish
    Powder coated
  • Depth
    600mm
  • Colour
    Grey
  • Material
    Steel
  • Number of Locks
    1
  • Height
    1800mm
  • Number of Doors
    1
  • Width
    600mm
  • RAL Number
    7035
  • IK Rating
    IK10
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome