Faceplate for 4 x LJU6C Tel Outlets or 4 x RJ45 Modular Data Out

Faceplate for 4 x LJU6C Tel Outlets or 4 x RJ45 Modular Data Out

Order Code: ZT5106555S

£8.19 Inc VAT (20%)
£8.493.5% off


Description

Electrium FACEPLATE FOR 4XLJU6C TEL OUTLETS OR 4XRJ45 MODLR DATA OUT Other Floor Box (FB) GBJ6C/BG

Specifications for Faceplate for 4 x LJU6C Tel Outlets or 4 x RJ45 Modular Data Out
  • Material
    STOP
  • Colour
    Hexagon
  • Surface Finish
    Direct
  • Height
    173mm
  • Width
    66mm
  • IP Rating
    Closing cap
  • Surface Protection
    E10
  • Material Qualifier
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome