Faceplate for 6 x LJU6C Tel Outlets or 6 x RJ45 Modular Data Out

Faceplate for 6 x LJU6C Tel Outlets or 6 x RJ45 Modular Data Out

Order Code: ZT4987293S

£7.99 Inc VAT (20%)


Description

Electrium FACEPLATE FOR 6XLJU6C TEL OUTLETS OR 6XRJ45 MODLR DATA OUT Floor Box Top Items (TF) GB3J6C/6BG

Specifications for Faceplate for 6 x LJU6C Tel Outlets or 6 x RJ45 Modular Data Out
  • Width
    87mm
  • Colour
    Hexagon
  • Surface Finish
    Direct
  • Material
    STOP
  • Height
    173mm
  • Material Qualifier
    E10
  • IP Rating
    Closing cap
  • Surface Protection
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome