Panel 2 Standard Side 1800 x 600mm

Panel 2 Standard Side 1800 x 600mm

Order Code: ZT5100712S

£239.99 Inc VAT (20%)


Description

Schneider Electric PANEL 2 STANDARD SIDE 1800X600MM Floor (Steel & Stainless Steel Enclosures) NSY2SP186

Specifications for Panel 2 Standard Side 1800 x 600mm
  • Surface Finish
    Powder coated
  • Material
    Steel
  • RAL Number
    7035
  • Colour
    Grey
  • Height
    1800mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome