Plate Perforated 1000 x 750mm

Plate Perforated 1000 x 750mm

Order Code: ZT4978439S

£129.99 Inc VAT (20%)
£139.997% off


Description

Schneider Electric PLATE PERFORATED 1000X750MM GRP (Glass Reinforced Polyester) Wall & Floor NSYPMR107

More like this
Specifications for Plate Perforated 1000 x 750mm
  • Height
    1000mm
  • Width
    750mm
  • Material
    Steel
  • Surface Protection
    Galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome