Rack PC 3 Front Compartments 1600 x 600 x 800mm

Rack PC 3 Front Compartments 1600 x 600 x 800mm

Order Code: ZT4976604S

£2,699.99 Inc VAT (20%)


Description

Schneider Electric RACK PC 3 FRONT COMPARTMENTS 1600X600X800MM Floor (Steel & Stainless Steel Enclosures) NSYSF16680PC

Specifications for Rack PC 3 Front Compartments 1600 x 600 x 800mm
  • Material
    Steel
  • Height
    1600mm
  • Surface Finish
    Powder coated
  • Depth
    800mm
  • Width
    600mm
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome