Jamelia 2 Light Floor Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27

Jamelia 2 Light Floor Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27

Order Code: ZT3311840S

£569.99 Inc VAT (20%)

Currently unavailable

Description

Jamelia 2 Light Floor Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27 | Description: The pretty floor light features subtle colours and amber glass beads, teamed with a highlighted bronze effect fitting. Compatible with LED lamps, matching items available. | Features: Finish: Tiffany glass, dark bronze paint with highlights, IP Rating: IP20, Height (cm) : 160, Diameter (cm) : 50, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Jamelia 2 Light Floor Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27
  • IP Rating
    IP20
  • Height
    160cm
  • Bulb Type
    Incandescent
  • Lamp Base
    E27
  • Diameter
    50cm
  • No. of Lights
    2
  • Product Type
    Floor Lamp
  • Maximum Wattage
    60
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome