Macbeth 1 Light Floor Lamp Copper, E27

Macbeth 1 Light Floor Lamp Copper, E27

Order Code: ZT3311104S

£109.99 Inc VAT (20%)


Description

Macbeth 1 Light Floor Lamp Copper, E27 | Description: has an old-fashioned design and uses modern technology to provide the perfect fitting to light up the dimmer areas of any classic style room. The fittings are available in more than one finish, and in matching floor and table lamps. This allows you to create a matching lighting theme, which also matches your colour scheme. This fitting is also available with a European plug; please contact us for details. | Features: Finish: Copper, IP Rating: IP20, Height (cm) : 135, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 5.8, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Macbeth 1 Light Floor Lamp Copper, E27
  • Finish
    Copper
  • Bulb Included
    No
  • Weight
    5.8kg
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Height
    135cm
  • Lamp Base
    E27
  • Maximum Wattage
    60W
  • Product Type
    Floor Lamp
  • Wattage
    60
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome