Wands 3 Light Led Floor Lamp Black 2700K

Order Code: ZT3313143S

£139.99 Inc VAT (20%)


Description

Wands 3 Light LED Floor Lamp Black 2700K | Features: Finish: Matt Black, Chrome, Frosted | Material: Mild Steel, Acrylic | IP Rating: IP20 | Height: 150cm | Width: 23cm | Diameter: 1.9cm | Lamp Type: Integrated LED | No. of Lamps: 3 | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 2700K (Very warm white) | Lumens: 254Lm | Weight: 3.57kg | Wattage (max) : 15W | Switched: Black In-Line On-Off Foot Switch

Specifications for Wands 3 Light Led Floor Lamp Black 2700K
  • Maximum Wattage
    15W
  • Weight
    3.57kg
  • Bulb Included
    Yes
  • Product Type
    Floor Lamp
  • Diameter
    1.9cm
  • Number of Lamps
    3
  • Colour Temperature
    2700K (Very warm white)
  • Width
    23cm
  • Lumens
    254Lm
  • Colour
    Black
  • IP Rating
    IP20
  • Height
    150cm
  • Dimmable
    Non Dimmable
  • Lamp Base
    Integrated LED
  • Material
    Mild Steel, Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome