CFL Ballast 1 x 26W 32W 42W Plc/T2 x 26W PLC/T

CFL Ballast 1 x 26W 32W 42W Plc/T2 x 26W PLC/T

Order Code: ZT1124170X

£16.39each Inc VAT (20%)
£245.85 minimum order value

Minimum order quantity: 15.

Description

The Tridonic 1/2x26-42 TC Pro is an energy saving long life lighting ballast, specifically designed for 4-pin compact fluorescent lamps. This lighting ballast can run 1 or 2 circular fluorescent lamp. This high frequency ballst has an average life of 50,000 hours.
Key features:
CELMA Energy Efficiency Index A2 BAT / A2
Nominal life-time up to 100,000 h (at ta 50 °C with a failure rate ≤ 0.2 % per 1,000 h)
Large temperature range (for values see table)
Devices can operate either 1 or 2 lamps
Intelligent Voltage Guard (overvoltage indication and undervoltage shutdown)
Constant luminous flux irrespective of fluctuations in mains voltage
For luminaires of protection class I and protection class II
Automatic start after replacement of defective lamps
Safety shutdown of defective lamps and at end of lamp life (EOL 2)
For emergency lighting systems as per EN 50172
For luminaires with M and MM as per EN 60598, VDE 0710 and VDE 0711
Temperature protection as per EN 61347-2-3 C5e

See full description
Specifications for CFL Ballast 1 x 26W 32W 42W Plc/T2 x 26W PLC/T
  • Number of Bulbs
    1 or 2
  • Overall Length
    103mm
  • MFR Part No.
    22176408
  • Rated Voltage
    176 to 280V
    198 to 264V
  • Supported shape
    TC-D
    TC-T
  • Supported type
    Compact fluorescent
  • Maximum Operating Temperature
    65°C
  • Type
    Electronic
  • Frequency
    60Hz
    50Hz
    0Hz
  • Minimum Operating Temperature
    -25°C
  • Overall Height
    31mm
  • Features
    Intelligent Voltage Guard (overvoltage indication and undervoltage shutdown)
    CELMA Energy Efficiency Index A2 BAT / A2
    Automatic start after replacement of defective lamps
  • Overall Width
    67mm
  • Wattage
    1/2x26-42W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome