LED Safety Helmet Lamp - With Lithium Polymer Rechargeable Battery/4 X AAA Batteries

LED Safety Helmet Lamp - With Lithium Polymer Rechargeable Battery/4 X AAA Batteries

Order Code: ZT2739001S

£269.99 Inc VAT (20%)
£299.9910% off


Description

LED safety helmet lamp, with lithium polymer rechargeable battery/4 x AAA batteries, ATEX standard, IP67. Supplied = assembled. Luminous flux = 135 lumen. Max. brightness = 1600 lux. Luminous colour = daylight white. Colour temperature = 6500 K. Power supply = battery operated. Rechargeable battery voltage = 3, 7/6 V. Power = 3 watt. Protection type = IP67. ATEX zone = 1, 2, 21, 22. Weight = 0.13 kg. Material = thermoplastic plastic. Full LED capacity with 135 lm during the first 4 hours when strong light, and 8 hours when weak light is used (economy mode up to 30 hours with batteries) Emergency power function - the torch switches on automatically in the charger during power cuts to make it easier to find. Switch on function - the torch switches on automatically when removed from the charger. Illuminates for 80 m. Fluorescent lamp head. ADALIT - the intelligent and professional light - a must for industrial applications Remaining battery capacity indicated in hours/min. on the digital display. 2 ergonomic push button switches for easy operation. Power optics for extreme illumination of the site of use. Sensor for automatic adaptation of the luminance. The new ADALIT IL-3R safety light with a lithium polymer rechargeable battery is the first explosion proof safety light with a sensor for economy mode for automatic regulation of the LED capacity according to the prevailing light conditions. The housing is made of antistatic thermoplastic and is therefore particularly resistant to mechanical loads, extreme temperatures and chemicals. Protection class IP67. Safety certificate for use in areas at risk of explosion for zones 1 and 2 for gas, and zones 21 and 22 for dust.

See full description
Specifications for LED Safety Helmet Lamp - With Lithium Polymer Rechargeable Battery/4 X AAA Batteries
  • Supplied
    Assembled
  • Protection Type
    IP67
  • Material
    Thermoplastic Plastic
  • Power Supply
    Battery Operated
  • ATEX Zone
    1, 2, 21, 22
  • Rechargeable Battery Voltage
    3.7 / 6V
  • Weight
    0.13kg
  • Luminous Colour
    Daylight White
  • Brightness
    1600lx
  • Colour Temperature
    6500K
  • Luminous Flux
    135Lumens
  • Power
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome