28W Square - 4 Pin, 3500K

28W Square - 4 Pin, 3500K

Order Code: ZT3423474S

£8.99 Inc VAT (20%)


Description

28W Square - 4 Pin, 3500K

Specifications for 28W Square - 4 Pin, 3500K
  • Wattage
    28W
  • Colour Temperature
    3500K
  • Product Type
    Square - 4 Pin
  • Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome