18Watts G13 Cool White T8 XLR Energy Rate A

18Watts G13 Cool White T8 XLR Energy Rate A

Order Code: ZT1124104XCopy

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%

Currently unavailable

Description

When choosing lighting to convey a natural effect, these Polyflux XL lamps are a fantastic choice. The amazing colour rendering gives more vibrancy to the lit area, making things like merchandise, posters, décor and even skin tone stand out and look more natural. Being high performance triphosphor lamps and giving you 15,000 hours (or 23,00 under an electronic gear) worth of usage, these lamps are best suited to areas such as classrooms, offices, marketing areas, sports halls and presentation rooms.

Features and Benefits:
• Excellent colour rendering (CRI 80+) for a more natural look to your lit areas
• 90% lumen maintenance at 15,000 hours giving you high output at long periods of use
• Longer life (up to 23,000 hours on electronic gear) giving you the option to lengthen the lamps life with applicable controls

See full description
Specifications for 18Watts G13 Cool White T8 XLR Energy Rate A
  • Pack Quantity
    25
  • Lumens
    1350Lumens
  • Additional Features
    Dimmable
  • Colour Temperature
    4000K
  • Overall Length
    589.8mm
  • Overall Diameter
    26mm
  • Lifespan
    1500hours
  • Finish/Colour
    Cool White
  • Bulb Fitting
    G13
  • Wattage
    18W
  • Energy Class
    A
  • MFR Part No.
    62558

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome