Fuse Holder 20A Green - SC20PGN

Fuse Holder 20A Green - SC20PGN

Order Code: ZT5036902S

£22.99 Inc VAT (20%)
£23.994% off


Description

Eaton FUSE HOLDER 20A GREEN Fuse Holders SC20PGN

Specifications for Fuse Holder 20A Green - SC20PGN
  • Number of Poles
    1
  • Rated Current
    20A
  • Mounting Method
    Screw-on

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome