3.5Watts GU10 White LED A++

Order Code: ZT1123857X

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

The Philips Master Value LED spotlight lamps are compatible with most existing GU10 holders and designed as replacement for halogen spots. The Master LED spotlight MV delivers huge energy savings and reduces maintenance costs without compromising on light quality, with an average 35000-hour lifetime. The light omitted produces vivid colours, high-colour rendering index. These LED spots are a perfect fit for spot lighting with 40° beam angle (Ideal for tracks, corridors, waiting rooms, display cases and cabinets). Suitable for public areas where light is on 24/7. Save up 80% energy, compared to traditional halogen lamps. GU10 base. Energy Efficiency (EEC): A++.

See full description
Specifications for 3.5Watts GU10 White LED A++
  • Features
    Dimmable
  • Lumens
    315
  • Beam Angle
    40°
  • Usage Time
    35000hours
  • Energy Class
    A++
  • Wattage
    3.5W
  • MFR Part No.
    929001215602
  • Bulb Fitting
    GU10
  • Wattage Equivalent
    35W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome