H3-2 LED HEADLAMP
0
1

H3-2 LED HEADLAMP

Order Code: ZT2115203S

£39.99 Inc VAT (20%)


Description

Perfect everyday carry headlamp with flood/spot focusing, Light can be directed downwards within 75° angle, Dim effortlessly to any brightness between 120 lumens to 5 lumens, Dust/Water Resistant, Lighting Range (M) 65/45/15, Lumens 120/5, Run Time (H) 0.5/1.5, Duster/Water Resistance IP54, 3 x AAA batteries (supplied)

Specifications for H3-2 LED HEADLAMP
  • MFR Part No.
    LED500767
  • Weight
    0.14kg
  • Battery Life
    6 H
  • Width
    80mm
  • Length
    100mm
  • Height
    80mm
  • Colour
    Black / Red
  • Battery Type
    AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome